Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencils

5.00 (2)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
11 x 15.6 x 140.1
Core Diameter (mm)
0.5
Type
Expression knock-tip pipe slide mechanism
Weight (g)
8.7
...see all>
Product Options
ADD TO CART
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 M5100.24 87099887 1.99 SGD
In stock
Transparent Pink 1PC 1 M5100T.13 87099896 1.99 SGD
In stock
Transparent blue 1PC 1 M5100T.33 87099905 1.99 SGD
In stock
Transparent light blue 1PC 1 M5100T.8 87099923 1.99 SGD
In stock
Transparent green 1PC 1 M5100T.6 87099914 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sign of slip
5
From Japan
On 2017-05-16 14:41:51
Until now I used a ballpoint pen from a certain manufacturer, but I tried purchasing it was popular. However, since it is used in the factory, there are also personal usage and preferences, so it is difficult to narrow down to one.
This review is about item#87099887.
Clerk
5
From Japan
On 2016-10-29 15:30:51
I have been using this product classic for more than 10 years. Since it is inexpensive and there is no particular problem, I will use it in the future.
This review is about item#87099905.

Related Products