Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencil

5.00 (2)
Color (axis)
Yellow
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
11x15.6x140.1
Core Diameter (mm)
0.5
Type
Knock type
Weight (g)
8.7
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M5100Z.24 87099932 1.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For everyday life
5
From Japan
On 2017-04-21 14:27:22
It is a wonderful item. Thank you also next time. Best regards
This review is about item#87099932.
Office work
5
From Japan
On 2016-11-10 12:58:27
It is easy to use. Recently these simple pencils are small. Even if I go to a stationery store, it is only products with unnecessary gels or yesterday · · ·.
This review is about item#87099932.

Related Products