Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencil 0.5mm

4.20 (5)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
9.9x12.9x146.2
Core Diameter (mm)
0.5
Weight (g)
15.1
...see all>
Product Options
ADD TO CART
Material Color (axis) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Color (axis) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ABS + paint, aluminum Wave Grip White Expression knock Kurt gas engine 1PC 1 M510121P.1 87099941 11.99 SGD
In stock
ABS + paint, aluminum Wave Grip Blue Expression knock Kurt gas engine 1PC 1 M510121P.33 87099975 11.99 SGD
In stock
ABS + painting, aluminum wave grip Black Kurt knock-type gas engine 1PC 1 M510121P.24 87099966 11.99 SGD
In stock
ABS + painting, aluminum wave grip Pink Kurt knock-type gas engine 1PC 1 M510121P.13 87099957 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
As a writing instrument
4
From Japan
On 2017-01-05 20:33:47
It has moderate weight and is easy to use. It might be good to have a cap to protect the pen tip.
This review is about item#87099966.
Writing
4
From Japan
On 2016-08-06 20:24:32
It is not much different from ordinary mechanical pencil. I did not think that it was particularly wonderful. It is normal.
This review is about item#87099941.
Memo writing
3
From Japan
On 2016-01-15 20:24:52
I think that the adjustment of hitting the core of the Kurtoga with the paper surface does not work well and I think that it is unnecessary from the core diameter.
This review is about item#87099941.
Drafting
5
From Japan
On 2015-10-24 20:43:59
It can be used for everyday use
This review is about item#87099957.
To use regularly
5
From Japan
On 2014-08-27 13:13:23
There is a feeling of luxury. Ease of writing is good. I like design personally afterwards.
This review is about item#87099975.

Related Products