Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencils

4.60 (5)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
9.9 x 12.9 x 146.2
Core Diameter (mm)
0.5
Type
Knock ceremony, Kurt moth engine
Weight (g)
15.1
Material
ABS resin + painting, with aluminum knurled grip
...see all
Product Options
ADD TO CART
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gunmetal 1PC 1 M510171P.43 87099993 10.45 SGD
In stock
Silver 1PC 1 M510171P.26 87099984 10.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Memo writing
3
From Japan
On 2016-01-15 20:25:28
I think that the adjustment of hitting the core of the Kurtoga with the paper surface does not work well and I think that it is unnecessary from the core diameter.
This review is about item#87099984.
Creating a report
5
From Japan
On 2016-01-10 14:19:08
I liked it very smoothly.
This review is about item#87099993.
Child use at school
5
From Japan
On 2015-08-18 17:24:18
Grasping grip, but it is very easy to write
Written in general
5
From Japan
On 2015-04-12 13:17:41
Although it is somewhat expensive as a mechanical pencil, the feeling of grip is good and the balance is very good.
This review is about item#87099984.
To use regularly
5
From Japan
On 2014-08-27 13:20:40
Grip is slippery, there is heaviness and I like the design. it's recommended. It is good if there are various colors.
This review is about item#87099984.

Related Products