Buy more than* S$200* and get FREE SHIPPING

Alpha-Gel Mechanical Pencil

4.00 (1)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
13.6x15.9x144.6
Core Diameter (mm)
0.5
Weight (g)
17.4
...see all>
Product Options
ADD TO CART
Color (axis) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chrome pink Knock type briskly mechanism PC resin, gel grip 1PC 1 M5618GG1PC.13 87100072 6.99 SGD
In stock
Chrome green Knock ceremony briskly mechanism PC resin, gel grip with 1PC 1 M5618GG1PC.6 87100115 6.99 SGD
Shipped after 2018-04-27
Black chrome Knock ceremony briskly mechanism PC resin, gel grip with 1PC 1 M5618GG1PC.24 87100097 6.99 SGD
In stock
Chrome red Knock ceremony briskly mechanism PC resin, gel grip with 1PC 1 M5618GG1PC.15 87100081 6.99 SGD
In stock
Chrome Light Blue Knock ceremony briskly mechanism PC resin, gel grip with 1PC 1 M5618GG1PC.8 87100124 6.99 SGD
In stock
Chrome orange Knock ceremony briskly mechanism PC resin, gel grip with 1PC 1 M5618GG1PC.4 87100106 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it in desk work.
4
From Japan
On 2015-11-29 14:56:38
Grip is easy to grasp. When putting out the core with your finger it will be locked well.
This review is about item#87100124.

Related Products