Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Alpha-Gel Mechanical Pencil

4.56 (9)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
13.1x17.2x139.8
Core Diameter (mm)
0.5
Weight (g)
20.6
Material
PC resin + transfer printing, gel sand with grip
...see all>
Product Options
ADD TO CART
Color (axis) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Kurt knock-type gas engine 1PC 1 M5858GG1P.33 87100151 8.99 SGD
In stock
Red Kurt knock-type gas engine 1PC 1 M5858GG1P.15 87100133 8.99 SGD
In stock
Noble Pink Expression knock Kurt gas engine 1PC 1 M5858GG1PN.13 87100185 8.99 SGD
In stock
Black Expression knock Kurt gas engine 1PC 1 M5858GG1P.24 87100142 8.99 SGD
In stock
Turquoise Expression knock Kurt gas engine 1PC 1 M5858GG1P.71 87100176 8.99 SGD
In stock
Lavender Expression knock Kurt gas engine 1PC 1 M5858GG1P.34 87100167 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Ideal for everyday use
5
From Japan
On 2018-04-29 20:57:54
I usually carry it around a note cover for everyday use. Although the writing pressure is high, I will apply it pleasantly thanks to the rubber of the grip part.
This review is about item#87100176.
It is quite easy to write
4
From Japan
On 2018-04-21 17:23:19
There are other cheap places, but there was a coupon so I could buy it at a low price.
This review is about item#87100167.
Writing clerk
5
From Japan
On 2017-01-05 08:31:46
There is a little weight, but writing comfort of Kurtga is good. Thanks to Alfa Gel, even if written for a long time, pain did not occur in the fingers.
This review is about item#87100167.
Study, material check, draft
5
From Japan
On 2016-12-10 09:48:10
Easy to use. Recommended items from mechanical pencil geeks The price is also reasonable.
This review is about item#87100133.
Used for memo writing, comment writing
4
From Japan
On 2016-04-27 23:26:15
Initially, the uni alpha gel was too soft for me and it made me feel uncomfortable, but I got used to writing it. I do not get tired if I get used to it. I do not know well the effect of Kurtga, but the position of the center of gravity is also good, it is a writing taste which becomes a habit when writing. (It seems that the pen gets familiar with writing as it continues) It is a bit pricey as a chaper pen, but I think that matching is good for those who write it.
This review is about item#87100142.
Used when recording at work.
4
From Japan
On 2016-04-18 00:18:28
Although I think that it is certainly easy to write, if you continue writing at the same angle, the line of characters may become thicker though it should be equipped with a Kurtga engine. I do not know because I use only one product whether it arrives by chance, but may not always be to keep sharp. At that time, if you rotate the pen a bit, Toga will come up, but if that is it it will not be the original usage. There are other kinds in Kurtoga so I think I will try it at a shop etc.
This review is about item#87100133.
Good feeling of grasping
5
From Japan
On 2016-04-16 15:32:47
I used it because the writing pressure is high. I feel comfortable and easy to write. I usually used the standard Kurtga, but I will change it to this type in the future. What is worrisome is how durable the grip part is.
This review is about item#87100151.
for work
4
From Japan
On 2015-04-22 15:23:07
Kurtga is a favorite. This time I bought a gel mounted type, but I am very satisfied with ease of use.
This review is about item#87100142.
To use regularly
5
From Japan
On 2014-08-27 13:10:15
It is easy to hold, it is good not to be too thin. I think that cushioning is also good.
This review is about item#87100133.

Related Products