Buy more than* S$200* and get FREE SHIPPING

4-And-1 Multi-function Pen

Dimensions (Shaft Diameter x Thickness x Length)(mm)
13.7x20x148.5
Refill
S-7S
Ball Tip Diameter(mm)
0.7
Ink Color
Black, red, blue, green
Core Diameter (mm)
0.5
Type
Knock type
Weight (g)
16
...see all
Product Options
ADD TO CART
Color (axis) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rose Red PC resin, rubber grip 1PC 1 MSE5500.15 87100212 -
Discontinued
[x]
White PC resin, rubber grip with 1PC 1 MSE5500.1 87100203 5.65 SGD
In stock
ADD TO CART

Related Products