Buy more than* S$200* and get FREE SHIPPING

Jet Stream 4-And-1

4.58 (12)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
13.7x18.5x148.8
Refill
SXR-80-05
Ball Tip Diameter(mm)
0.5
Core Diameter (mm)
0.5
Type
Knock type
Weight (g)
23.6
...see all>
Product Options
ADD TO CART
Color (axis) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy Black red blue green 1PC 1 MSXE510005.9 87100361 9.99 SGD
In stock
Pink Black red blue green 1PC 1 MSXE510005.13 87100325 9.99 SGD
In stock
Light Pink Black, red, blue, green 1PC 1 MSXE510005.51 87100343 9.99 SGD
In stock
Bordeaux Black, red, blue, green 1PC 1 MSXE510005.65 87100352 9.99 SGD
In stock
Purple Black, red, blue, green 1PC 1 MSXE510005.11 87100316 9.99 SGD
In stock
Black Black, red, blue, green 1PC 1 MSXE510005.24 87100334 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
For everyday use
4
From Japan
On 2017-10-13 15:09:30
It is convenient because you can not switch over as many as you can. Although it is easy to write, there is a possibility that the sharpening will return, with slight vibrations at the time of using the pencil, it will retract. This manufacturer used this for the first time, so I do not know if it is such thing or defective but it is a little inconvenient. I want you to make the lock state of the pencil a bit harder.
This review is about item#87100325.
Fill in the document
4
From Japan
On 2017-05-10 18:49:07
There are four ballpoint pens, and with a mechanical pencil attached, all this is possible with this one, convenient
This review is about item#87100334.
Recording of business contents etc.
5
From Japan
On 2017-02-27 14:57:11
I replaced the same type of ballpoint pen I am currently using because it wash out and it became unusable due to ink leakage.
This review is about item#87100352.
Document preparation
5
From Japan
On 2016-10-25 15:47:56
The feeling of fitting to thickness and hand is good repeat purchase. I think that it can be used for a long time because I can buy a replacement core from one.
This review is about item#87100352.
Clerical work
5
From Japan
On 2016-07-06 17:51:12
There is no problem, feeling of use is good.
This review is about item#87100316.
It's easy to write and the best.
5
From Japan
On 2016-05-18 14:57:31
It's easy to write and the best. The price is also cheap and I use a lot even for private use. It is also very popular for gifts. Because I live in the US area, Japanese made a good reputation, but this pen is pleasing, especially when it is cheap.
This review is about item#87100361.
Fill in the document
5
From Japan
On 2016-05-08 16:47:38
You can fill in as SURUARA. it's recommended.
This review is about item#87100316.
Clerical work
5
From Japan
On 2016-01-27 14:39:08
Very smooth and easy to write, hands are hard to get tired even when used for a long time. I enjoyed writing. It dries faster than gel ink, and it does not pollute the document. Because there are four colors + mechanical pencil, grip is thick, but it is easy to grasp so much. I want to continue to use, is a good writing instrument.
This review is about item#87100361.
Office work
5
From Japan
On 2015-12-15 16:01:42
The condition of writing that does not burden your hands is very good. I am saved because I can change the thickness, with the same pen.
This review is about item#87100343.
For ordinary work-oriented writing
2
From Japan
On 2014-12-25 22:40:44
As the part of the jet pen's sharp pen that I was using was broken, I was considering substitution. Because the ballpoint pen part was just a jet stream like writing comfort, I bought the same thing without hesitation. · · · Although I was going, I felt something wrong with the writing taste of the ballpoint pen part. Something "line" is thin. Moreover, it is too thin and feels somewhat snag at the fingertip. Possibly ... Have you purchased fine writing without knowing? I feel that it was a slightly thicker writing taste. Is it okay to buy for thick writing when purchasing replacement core from now? Please tell me.
This review is about item#87100334.

Related Products