Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jet Stream 4-And-1

4.80 (5)
Refill
SXR-80-07
Ball Tip Diameter(mm)
0.7
Core Diameter (mm)
0.5
Weight (g)
23.6
...see all>
Product Options
ADD TO CART
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Type Color (Body) Ink Color Mechanism Overall Length (mm) Thickness (mm) Shaft Diameter (phi mm) Specification Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Type Color (Body) Ink Color Mechanism Overall Length (mm) Thickness (mm) Shaft Diameter (phi mm) Specification Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.7x18.5x148.8 Knock type - Black, red, blue, green - - - - - Pink 1PC 1 MSXE510007.13 87100386 9.99 SGD
In stock
13.7x18.5x148.8 Knock type - Black, red, blue, green - - - - - Light blue 1PC 1 MSXE510007.8 87100422 9.99 SGD
In stock
- - Silver Black / red / blue / green Knock type 148.8 18.5 13.7 Sharp eraser S - 1PC 1 MSXE510007.26 39115946 9.99 SGD
In stock
13.7x18.5x148.8 Knock type - Black, red, blue, green - - - - - Navy 1PC 1 MSXE510007.9 87100431 9.99 SGD
In stock
13.7x18.5x148.8 Knock type - Black, red, blue, green - - - - - Bordeaux 1PC 1 MSXE510007.65 87100413 9.99 SGD
In stock
13.7x18.5x148.8 Knock type - Black, red, blue, green - - - - - Green 1PC 1 MSXE510007.6 87100404 9.99 SGD
In stock
13.7x18.5x148.8 Knock type - Black, red, blue, green - - - - - Black 1PC 1 MSXE510007.24 87100395 9.99 SGD
In stock
13.7x18.5x148.8 Knock type - Black, red, blue, green - - - - - White 1PC 1 MSXE510007.1 87100377 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Work, study, reading
5
From Japan
On 2018-04-09 19:23:10
The writing taste of the ballpoint pen peculiar to the jet stream is intact, I want the sharp pen to cost 100 hundred level more.
This review is about item#87100395.
Every employee has it.
5
From Japan
On 2016-05-18 14:56:28
It's easy to write and the best. The price is also cheap and I use a lot even for private use. It is also very popular for gifts. Because I live in the US area, Japanese made a good reputation, but this pen is pleasing, especially when it is cheap.
This review is about item#87100422.
Writing
5
From Japan
On 2015-10-29 23:16:17
Writing is better.
This review is about item#39115946.
When writing things
5
From Japan
On 2014-11-07 00:10:02
It is easy to use. Previously, I used this pen as a top product, but I bought one more because it's easy to use. If you have places you need to use elsewhere, you might purchase.
This review is about item#87100377.
For record
4
From Japan
On 2014-03-23 13:34:12
Since it is a truly jet stream, the ease of writing is fine. It is bright and beautiful blue, so it looks easy to find in the bag. To the best of my knowledge, this was the cheapest.
This review is about item#87100422.

Related Products