Buy more than* S$200* and get FREE SHIPPING

Felt Tip Pens

4.33 (3)
Purpose
Name writing. For desk work.
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
12.0x14.7x137.2
Line Width (mm)
0.7
Material (Shaft)
Play PP resin
Type
Fine print Round core
Weight (g)
9.3
...see all>
Product Options
ADD TO CART
Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow Aqueous 1PC 1 MYT7.24 87100474 1.99 SGD
In stock
Yellow Aqueous 1PC 1 MYT7.15 87100465 1.99 SGD
In stock
Blue - 1PC 1 MYT7.33 87100483 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Office work etc.
5
From Japan
On 2016-12-12 11:06:56
I've patronized well and used it for a long time. It is saved very cheaply.
This review is about item#87100465.
Office address write
3
From Japan
On 2016-05-18 10:20:51
It can be used normally. I feel well.
This review is about item#87100465.
Clerical work
5
From Japan
On 2014-06-18 08:33:35
I am satisfied with the ink holding well.
This review is about item#87100465.

Related Products