Buy more than* S$200* and get FREE SHIPPING

Uni-Posca Bold

5.00 (1)
Material (pen cores)
Felt resin
Material (Shaft)
PP
Type
Thick
Weight (g)
69.9
Overall Length (mm)
157.9
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Ink Color Line Width (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Ink Color Line Width (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2610 Green 15.0 28.0 365-4028 1PC 1 PC17K.6 39426694 5.57 SGD
In stock
2-2610 Peach 15.0 28.0 365-3978 1PC 1 PC17K.13 39426685 5.57 SGD
In stock
2-2610 Blue 15.0 28.0 365-4010 1PC 1 PC17K.33 39426676 5.57 SGD
In stock
2-2610 Water 15.0 28.0 365-4036 1PC 1 PC17K.8 39426667 5.57 SGD
In stock
2-2610 Yellow 15.0 28.0 365-3994 1PC 1 PC17K.2 39426651 5.57 SGD
In stock
- Yellow 15 28 - 1PC 1 PC17K.1 87100501 5.64 SGD
In stock
- Yellow 15 28 - 1PC 1 PC17K.15 87100517 5.57 SGD
In stock
- Yellow 15 28 - 1PC 1 PC17K.24 87100526 5.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixtures
5
From Japan
On 2016-10-27 09:54:59
Cheap is helpful because surprisingly price is. Easy-to-use.
This review is about item#87100517.

Related Products