Buy more than* S$200* and get FREE SHIPPING

Posca Extra Bold

4.00 (1)
Ink Color
Red, peach, white, black, blue, light blue, green, yellow
Dimensions (Vetical x Horizontal x Thickness) (mm)
161 x 115 x 59
Line Width (mm)
15
Weight (g)
618
Type
Aqueous
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8color) 1 PC17K8C 87100535 44.01 SGD
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For promotion
4
From Japan
On 2015-06-13 08:57:20
It is a very good feeling that the line is too thin.
This review is about item#87100535.

Related Products