Buy more than* S$200* and get FREE SHIPPING

Uni-Posca Ultra Fine

5.00 (2)
Material (pen cores)
POM resin
Line Width (mm)
0.7
Material (Shaft)
PP resin
Type
Extra-fine
Weight (g)
12
Overall Length (mm)
122
Shaft Diameter (phi mm)
15.3
...see all>
Product Options
ADD TO CART
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.3x18.5x122 Yellow 1PC 1 PC1M.24 87100605 2.99 SGD
In stock
15.3x18.5x122 Yellow 1PC 1 PC1M.15 87100571 2.99 SGD
In stock
15.3x18.5x122 Yellow 1PC 1 PC1M.2 87100587 2.99 SGD
In stock
15.3x18.5x122 Yellow 1PC 1 PC1M.1 87100544 2.99 SGD
In stock
- Green 1PC 1 PC1M.6 87100666 2.99 SGD
In stock
- Yellow-green 1PC 1 PC1M.5 87100657 2.99 SGD
In stock
- Silver 1PC 1 PC1M.26 87100623 2.99 SGD
In stock
- Aqua 1PC 1 PC1M.8 87100675 2.99 SGD
In stock
- Orange 1PC 1 PC1M.4 87100641 2.99 SGD
In stock
- Blue 1PC 1 PC1M.33 87100632 2.99 SGD
In stock
- Tea 1PC 1 PC1M.21 87100596 2.99 SGD
In stock
- Peach 1PC 1 PC1M.13 87100562 2.99 SGD
In stock
- Purple 1PC 1 PC1M.12 87100553 2.99 SGD
Shipped after 2018-01-25
- Gold 1PC 1 PC1M.25 87100614 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used by children
5
From Japan
On 2017-04-17 14:45:58
The price came in cheaply, arrived quickly, and the child was pleased.
This review is about item#87100614.
Writing symbols on steel plates
5
From Japan
On 2016-01-08 14:02:00
I think that it was good that I was daring to the thing that I was looking for - the most easy-to-use product ever.
This review is about item#87100544.

Related Products