Buy more than* S$200* and get FREE SHIPPING

Blackboard Posca Medium-Point

4.00 (4)
Caution
If ink is not completely dry, the color of it may fall. Not available to use it on blackboard for chalk. The color of it may fall by strong rubbing and rainy momentum. It may be hard to erase it depending on type of blackboard.
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
18.2x18.7x142
Line Width (mm)
1.8 to 2.5
Material (Shaft)
PP resin
Weight (g)
20
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 PCE2005M1P.1 87101077 2.99 SGD
In stock
Orange 1PC 1 PCE2005M1P.4 87101113 2.99 SGD
In stock
Yellow-green 1PC 1 PCE2005M1P.5 87101122 2.99 SGD
In stock
Yellow 1PC 1 PCE2005M1P.13 87101086 2.99 SGD
In stock
Light blue 1PC 1 PCE2005M1P.8 87101147 2.99 SGD
In stock
Green 1PC 1 PCE2005M1P.6 87101131 2.99 SGD
In stock
Yellow 1PC 1 PCE2005M1P.2 87101104 2.99 SGD
In stock
Red 1PC 1 PCE2005M1P.15 87101095 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Contact blackboard
2
From Japan
On 2017-10-25 19:04:18
Although it fills the black board which is on the wall, it is faint quickly, even if the core is pressed against the black board, the ink does not come out because it is sideways. I wish for the development of more user-friendly products.
This review is about item#87101077.
For construction photos black board
5
From Japan
On 2015-12-01 17:20:43
I can write beautifully, easy to erase, use a magnet next to it disappears cleanly It is convenient to stick anywhere
This review is about item#87101077.
Fill in water resistant blackboard for civil engineering work
4
From Japan
On 2015-06-04 18:33:56
Because it erases frequently, it is sometimes inconvenient for it to be difficult to erase without water. However, it is very good if you use it for characters that you do not want to disappear. If you do not forget water and towel, you can use it enough for waterproof blackboard for construction. The price is reasonable, I think that it is a good product because the pen tip will not be crushed.
This review is about item#87101077.
Board writing
5
From Japan
On 2015-02-15 11:42:52
Easy to use.
This review is about item#87101077.

Related Products