Buy more than* S$200* and get FREE SHIPPING

Blackboard Posca Medium-Point

5.00 (1)
Caution
If ink is not completely dry, the color of it may fall. Not available to use it on blackboard for chalk. The color of it may fall by strong rubbing and rainy momentum. It may be hard to erase it depending on type of blackboard.
Ink Color
White,peach,red,orange,yellow,green,yellow-green,lightblue
Dimensions (Vetical x Horizontal x Thickness) (mm)
142x55x55
Line Width (mm)
1.8 to 2.5
Weight (g)
170
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PCE2005M8C 87101156 18.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Draw a picture on a blackboard
5
From Japan
On 2017-02-20 17:53:26
I write it on the blackboard when we pick you up. It is very popular! It is!
This review is about item#87101156.

Related Products