Buy more than* S$200* and get FREE SHIPPING

Blackboard Posca Bold

4.50 (2)
Caution
If ink is not completely dry, the color of it may fall. Not available to use it on blackboard for chalk. The color of it may fall by strong rubbing and rainy momentum. It may be hard to erase it depending on type of blackboard.
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
24.1x24.8x123.3
Line Width (mm)
8
Material (Shaft)
PP resin
Weight (g)
40
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 PCE2508K1P.1 87101165 2.99 SGD
In stock
Yellow 1PC 1 PCE2508K1P.2 87101192 2.99 SGD
In stock
Red 1PC 1 PCE2508K1P.15 87101183 3.99 SGD
In stock
Aqua 1PC 1 PCE2508K1P.8 87101235 2.99 SGD
In stock
Green 1PC 1 PCE2508K1P.6 87101226 2.99 SGD
In stock
Orange 1PC 1 PCE2508K1P.4 87101201 3.99 SGD
In stock
Yellow-green 1PC 1 PCE2508K1P.5 87101217 3.99 SGD
In stock
Peach 1PC 1 PCE2508K1P.13 87101174 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Write to the blackboard
5
From Japan
On 2017-03-15 14:59:37
The coloring and the way ink comes out is very smooth and smooth. Truly POSCA!
This review is about item#87101165.
Signboard production
4
From Japan
On 2016-07-12 17:39:36
A certain company's product has good coloring although it is often good to color to the board, but there is a big disadvantage that it will come off as time passes. Since there is not such a thing here, we recommend this if you stress importance to durability even if the color development is bad.
This review is about item#87101165.

Related Products