Buy more than* S$200* and get FREE SHIPPING

Blackboard Posca Bold

4.25 (4)
Caution
"If ink is not completely dry, the color of it may fall. Not available to use it on blackboard for the chalk. The color of it may fall by strong rubbing and rainy momentum. It may be hard to erase it depending on type of blackboard."
Ink Color
White, peach, red, orange, yellow, green, yellow-green, light blue
Dimensions (Vetical x Horizontal x Thickness) (mm)
125 x 73 x 73
Weight (g)
330
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PCE2508K8C 87101244 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Write on the blackboard
2
From Japan
On 2017-07-18 16:47:17
I felt satisfied with the feeling I used Depending on the color, it can not be drawn according to the image It is the best if there is no unevenness by color with a thin feeling. Thank you.
This review is about item#87101244.
For notice of shop
5
From Japan
On 2016-10-16 00:41:49
The coloring is very beautiful, it does not fade even if you hit the sun, the ink spreading is smooth and comfortable to write.
This review is about item#87101244.
Event
5
From Japan
On 2016-04-12 17:17:36
I am satisfied with beautiful colors as well.
This review is about item#87101244.
For write to the blackboard etc etc.
5
From Japan
On 2015-08-22 10:20:01
The coloring is very beautiful, it does not fade even if you hit the sun, it is a smooth writing comfort.
This review is about item#87101244.

Related Products