Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Puropasu 2 Multi-Color-Set

4.75 (4)
Green Purchasing Law
Fit
Material (case)
PVC resin
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Line Width (mm) Weight (g) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Line Width (mm) Weight (g) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
145x120x15 Thin 0.6, thickness 4.0 100 Waterpigment 1Set(10color) 1 PUS101TN10C 87101655 10.99 SGD
In stock
145x88x15 Narrow 0.6, 4.0 thick 69 Water pigment 1Set(7color) 1 PUS101TN7C 87101682 -
Discontinued
[x]
145x68x15 Narrow 0.6, 4.0 thick 51 Water pigment 1Set(5color) 1 PUS101TN5C 87101673 5.99 SGD
In stock
145x44x15 Narrow 0.6, 4.0 thick 31 Water pigment 1Set(3color) 1 PUS101TN3C 87101664 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Color classification by class
5
From Japan
On 2017-03-04 01:58:04
Red system is used at the time of grading, others are classified by class, and used for coloring by teaching material. The coloring is good. I bought a 7 color set.
This review is about item#87101682.
Coloring of documents
4
From Japan
On 2016-05-07 14:34:15
It is saved with beautiful shades.
This review is about item#87101655.
Drawing color coding
5
From Japan
On 2015-10-27 09:39:15
The color is also brilliant, and the drawing may be easy to see.
This review is about item#87101682.
In French lessons, students are working on coloring letters. Color coding is done by pronunciation.
5
From Japan
On 2015-10-24 15:34:04
I tried writing almost similar pens of other companies and chose this product. it's the best. The angle of the pen point is just right angle to mark and mark it. Moreover, there is hardness, color comes out neatly and beautifully. The color of the marker is just right darkness that can distinguish the lower letter properly. Hue is also very elegant. There are no particular improvements. I hope that there will be products for a long time. I have been using this product for many years already.
This review is about item#87101682.

Related Products