Buy more than* S$200* and get FREE SHIPPING

Highlighters 5pcs Set

5.00 (1)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
11 x 15 x 138
Material (Shaft)
PP resin
Weight (g)
8.4
...see all>
Product Options
ADD TO CART
Ink Color Line Width (mm) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Line Width (mm) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yamabuki Information /0.6, thick /4.0 Water pigment 1PC 1 PUS102T.3 87101743 1.99 SGD
Shipped after 2018-04-23
Lavender Information /0.6, thick /4.0 Water pigment 1PC 1 PUS102T.34 87101761 1.99 SGD
Shipped after 2018-04-26
Sakura - - 1PC 1 PUS102T.51 87101786 1.99 SGD
Shipped after 2018-04-23
Lime Information /0.6, thick /4.0 Water pigment 1PC 1 PUS102T.5 87101777 1.99 SGD
Shipped after 2018-04-23
Aqua Information /0.6, thick /4.0 Water pigment 1PC 1 PUS102T.32 87101752 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Underline
5
From Japan
On 2014-11-11 13:11:27
Although it is a marker pen, recently there are many things in which the color is dark and the lower letters are difficult to read, but this is a thin and gentle use, so I repeated it.
This review is about item#87101786.

Related Products