Buy more than* S$200* and get FREE SHIPPING

Cartridge Highlighter Pens

5.00 (4)
Green Purchasing Law
Fit
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
12.4 x 15.6 x 130
Line Width (mm)
4
Material (Shaft)
Recycled PET resin
Weight (g)
12
Ingredients
Water pigment
...see all>
Product Options
ADD TO CART
Ink Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purple PUSR80.12 1PC 1 PUS155.12 87101822 1.99 SGD
In stock
Green PUSR80.6 1PC 1 PUS155.6 87101874 1.99 SGD
In stock
Orange PUSR80.4 1PC 1 PUS155.4 87101856 1.99 SGD
In stock
Peach PUSR80.13 1PC 1 PUS155.13 87101831 1.99 SGD
In stock
Sky PUSR80.48 1PC 1 PUS155.48 87101865 1.99 SGD
In stock
Yellow PUSR80.2 1PC 1 PUS155.2 87101847 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When writing documents etc.
5
From Japan
On 2017-05-01 09:24:28
Since the remaining amount of ink is a cartridge, it is easy to understand because it clearly shows colors.
This review is about item#87101874.
Clerical work
5
From Japan
On 2016-09-29 16:10:11
The remaining ink level is easy to understand and easy to use. I can use a replacement ink, I am economical and environmentally friendly.
This review is about item#87101831.
Document check
5
From Japan
On 2015-06-14 11:05:16
Although it is used for document confirmation of everyday, because it is used frequently, markers of other manufacturers will run out of ink immediately. In that respect, I like the props cartridge that I can replenish quickly even if it runs out of ink. Also, since the tip also holds the hardness for a long time, I feel that the place where initial usability can be maintained no matter how many times it is exchanged is excellent.
This review is about item#87101847.
Drawing check work
5
From Japan
On 2014-02-06 10:04:38
Even if you change the cartridge many times the pen tip is solid. Until the last color is useful and useful.
This review is about item#87101847.

Related Products