Buy more than* S$200* and get FREE SHIPPING

Cartridge Ink Refills

4.86 (7)
Dimensions (Vetical x Horizontal x Thickness) (mm)
113x40x8
Weight (g)
5.8
...see all>
Product Options
ADD TO CART
Ink Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green PUS155.6 1Pack(2PC) 1 PUSR80.6 87101953 0.99 SGD
In stock
Yellow PUS155.2 1Pack(2PC) 1 PUSR80.2 87101926 0.99 SGD
In stock
Yellow PUS155.12 1Pack(2PC) 1 PUSR80.12 87101901 0.99 SGD
In stock
Yellow PUS155.13 1Pack(2PC) 1 PUSR80.13 87101917 0.99 SGD
In stock
Sky blue PUS155.48 1Pack(2PC) 1 PUSR80.48 87101944 0.99 SGD
In stock
Orange PUS155.4 1Pack(2PC) 1 PUSR80.4 87101935 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
I am using my daily office work.
5
From Japan
On 2017-12-08 17:30:17
I purchased the same item at a local stationery shop, but 65% of the usual price I got it. There is nothing to purchase in large quantities, but to [favorite] I am registering it and using it as a buy for another product. Thank you for goods of Monotarou good even though it is a maker good COSPA.
This review is about item#87101917.
Office work in progress
5
From Japan
On 2017-09-30 11:35:34
Highlighter pen has used this cartridge formula for many years. Although I am using it for decades, unless the main body becomes useless, It seems that you can use it all the time. Although I bought it at another store, although this one is the same item, I will use it in the future because it will be cost reduction.
This review is about item#87101917.
Marking during accounting work
4
From Japan
On 2017-01-05 14:42:57
I like this highlighter pen because it prints clean ink every time. Cartridges can be easily replaced.
This review is about item#87101917.
For office use, children's writing instruments
5
From Japan
On 2016-09-29 16:30:29
Recently it has gone to the shop front, it is inexpensive and it is saved very much because it can be obtained at the necessary time.
This review is about item#87101926.
Clerical work
5
From Japan
On 2016-09-29 16:16:53
Many of the highlighter pen can not be used faster than I thought and I always thought that throwing away the main body was unnecessary so I think that it is wonderful to have refill cartridges. It is good that the remaining amount is easy to understand.
This review is about item#87101917.
Office work
5
From Japan
On 2016-06-30 16:31:26
It is perfect for bulk buying with a stable amount of money.
This review is about item#87101917.
reading
5
From Japan
On 2016-03-30 15:43:00
It is not disposable, so it can be used well. I am satisfied with cheap price.
This review is about item#87101926.

Related Products