Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dry Erase Markers

4.00 (4)
Dimensions (Shaft Diameter phi x Total Length) (mm)
17.7x118.2
Green Purchasing Law
Fit
Line Width (mm)
1.8 to 2.2
Material (Shaft)
Recycled PET resin
Weight (g)
13.5
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 PWB4M.6 87101996 1.99 SGD
Shipped after 2018-06-25
Yellow 1PC 1 PWB4M.24 87101971 1.99 SGD
Shipped after 2018-06-25
Yellow 1PC 1 PWB4M.15 87101962 1.99 SGD
Shipped after 2018-06-25
Yellow 1PC 1 PWB4M.33 87101987 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
On the white board
5
From Japan
On 2018-03-26 15:58:15
We used this manufacturer's thickness of this manufacturer than before, we were satisfied with the comfort. As long as it is described as "boat marker" on Monetallou's product page, it was not published on the same page with the same product's fine letters and boldface, and I looked for it pretty. Also, it was just a mistake to buy a different thickness. Please publish it on the same page as the thin and bold page of the product. Many people are missing opportunities to purchase without finding it. The product itself is stable quality and thickness is just right. I also like the color.
This review is about item#87101987.
At a meeting
5
From Japan
On 2017-06-19 09:54:08
I can quench it quickly and the white board is always beautiful. You can recommend it.
This review is about item#87101962.
schedule
1
From Japan
On 2015-02-20 15:47:15
The line is thinner and the color is thinner than what I used to date. I missed the display of the line width. I'm sorry.
This review is about item#87101962.
Schedule for whiteboard
5
From Japan
On 2014-12-09 13:52:21
I used it comfortably because the ink was gone before because it was just before. After all, if there is no black, the sharpness disappears.
This review is about item#87101971.

Related Products