Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil-Based Ballpoint Refill

5.00 (1)
Dimensions (Shaft Diameter phi x Total Length) (mm)
3 x 121
Ball Tip Diameter(mm)
0.5
Weight (g)
1
Compatible
Easy knock SN-100-05
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 SA5CN.15 87102197 0.99 SGD
Shipped after 2018-06-25
Blue 1PC 1 SA5CN.33 87102215 0.99 SGD
Shipped after 2018-06-25
Black 1PC 1 SA5CN.24 87102206 0.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to fill in documents
5
From Japan
On 2017-12-25 11:58:03
It is very easy to write and I like it. I bought it with the main body. It is very helpful to have a replacement core.
This review is about item#87102206.

Related Products