Oil-Based Ballpoint Pen
(1)
Green Purchasing Law Fit
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) 8.8x13.2x151
Refill SA-7N
Ball Tip Diameter(mm) 0.7
Type Cap type
Weight (g) 7.7
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
0
3 star
0
2 star
1
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Scoring work
From Japan
On 2016-07-08 21:41:16
Multiple troubles in which ink does not come out. Ink in red trouble Because it is the first experience, from the amount of money it is this degree or not
Related Products
Top