Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2-Color Ballpoint Pen

4.75 (4)
Green Purchasing Law
Fit
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
12x18.8x142
Refill
S-7S
Ball Tip Diameter(mm)
0.7
Weight (g)
12.5
...see all>
Product Options
ADD TO CART
Ink Color Type Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Type Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black + Red - Transparent black 1PC 1 SE2254T.24 87102321 2.99 SGD
Shipped after 2018-06-25
Black + Red - Transparent Pink 1PC 1 SE2254T.13 87102312 2.99 SGD
Shipped after 2018-06-25
Black+Red Oiliness Transparentblue 1PC 1 SE2254T.33 87102337 2.99 SGD
Shipped after 2018-06-25
Black+Red Oiliness Transparency 1PC 1 SE2254.T 87102303 2.99 SGD
Shipped after 2018-06-25
Black+Red Oiliness Transparentlightblue 1PC 1 SE2254T.8 87102355 2.99 SGD
Shipped after 2018-06-25
Black+Red Oiliness Transparentgreen 1PC 1 SE2254T.6 87102346 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Feed
5
From Japan
On 2018-05-20 17:07:01
I think that the price is reasonable, rich in variety and easy to write.
This review is about item#87102303.
at work
5
From Japan
On 2018-04-05 11:28:05
Because it is a clip type it does not break. The core is used in place of jet stream.
This review is about item#87102303.
To slip, daily report and others
4
From Japan
On 2016-04-28 17:44:39
Even two color ballpoint pen can be cheap and made firmly. Just purchase in single box unit If you ship 4 units if delivered on the day it will be possible on the day possible 4 buy Please buy a little more stock so we can handle it
This review is about item#87102337.
Office work, record work on site
5
From Japan
On 2016-04-21 16:20:10
I was looking for a two-color ballpoint pen, but it is inexpensive and has a replacement core, which is very useful. There is rubber grip at this price, it is easy to write. I also like the color of the ballpoint pen itself is abundant.
This review is about item#87102312.

Related Products