Buy more than* S$200* and get FREE SHIPPING

3-Color Ballpoint Pen

4.40 (5)
Green Purchasing Law
Fit
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
12x20.7x142
Refill
S-7S
Ball Tip Diameter(mm)
0.7
Ink Color
Black + red + blue
Weight (g)
13.7
...see all>
Product Options
ADD TO CART
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparentgreen 1PC 1 SE3304T.6 87102407 3.99 SGD
In stock
Transparent pink 1PC 1 SE3304T.13 87102373 3.99 SGD
In stock
Transparentblue 1PC 1 SE3304T.33 87102391 3.99 SGD
In stock
Transparent black 1PC 1 SE3304T.24 87102382 3.99 SGD
In stock
Transparent light blue 1PC 1 SE3304T.8 87102416 3.99 SGD
In stock
Transparency 1PC 1 SE3304.T 87102364 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Work report etc.
3
From Japan
On 2017-04-09 16:22:25
Ink discharge is very easy to write, but the clip is a bit too much a drawback.
This review is about item#87102391.
As it is
5
From Japan
On 2016-06-24 02:24:02
It is easy to use normally.
This review is about item#87102382.
To write
5
From Japan
On 2015-08-11 01:45:04
Because it is troublesome to go buy each time.
This review is about item#87102382.
Document preparation
4
From Japan
On 2015-01-21 14:14:07
It fits the fingers and is easy to use.
This review is about item#87102364.
Filling in
5
From Japan
On 2014-10-17 14:20:03
Slip is easy to write well
This review is about item#87102373.

Related Products