Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

4-Color Ballpoint Pen

5.00 (2)
Green Purchasing Law
Fit
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
13.8 x 21.5 x 142
Refill
S-7S
Ball Tip Diameter(mm)
0.7
Ink Color
Black + red + blue + green
Weight (g)
15.6
Material
(Axis) Play PC resin, with rubber grip (clip) Play PC resin
Type
Oiliness
...see all>
Product Options
ADD TO CART
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent green 1PC 1 SE4354T.6 87102461 -
Discontinued
[x]
Transparent light blue 1PC 1 SE4354T.8 87102477 -
Discontinued
[x]
Transparent blue 1PC 1 SE4354T.33 87102452 4.99 SGD
Shipped after 2018-05-01
Transparent black 1PC 1 SE4354T.24 87102443 4.99 SGD
Shipped after 2018-05-01
Transparency 1PC 1 SE4354.T 87102425 4.99 SGD
Shipped after 2018-05-01
Transparent Pink 1PC 1 SE4354T.13 87102434 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Writing
5
From Japan
On 2016-05-31 08:20:12
4 colors, use is really convenient.
This review is about item#87102443.
Use at work
5
From Japan
On 2016-01-24 20:01:28
It is very easy to use. We gave presents to everyone in the work place because a replacement core is prepared.
This review is about item#87102425.

Related Products