Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball-Point Pen 0.5mm

5.00 (3)
Green Purchasing Law
Fit
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
11x15.6x140.2
Refill
SA-5CN
Ball Tip Diameter(mm)
0.5
Type
Knock type
Weight (g)
8.7
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 SN10005.33 87102592 1.99 SGD
Shipped after 2018-06-25
Black 1PC 1 SN10005.24 87102583 1.99 SGD
Shipped after 2018-06-25
Yellow 1PC 1 SN10005.15 87102574 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to fill in documents
5
From Japan
On 2017-12-25 11:56:47
Anyway it's easy to write and not others. There is also a replacement core, so it is very reasonable.
This review is about item#87102583.
Entry work
5
From Japan
On 2017-09-27 14:33:38
It is very easy to write and fits your hands, so I love you! Cospa place is also attractive.
This review is about item#87102574.
Repair factory site, office site, premium for visitors
5
From Japan
On 2015-08-15 04:41:19
Until the ink tank is empty, the writing taste does not change and it is stable. Write less fatigue, likes even simple designs.
This review is about item#87102583.

Related Products