Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Knock Ballpoint Pens

Green Purchasing Law
Fit
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
11 x 15.6 x 140.2
Refill
SA-10CN
Ball Tip Diameter(mm)
1
Type
Knock type
Weight (g)
8.7
Material
(Axis) Play PC resin, with rubber grip (clip) ABS resin
...see all
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 SN10010.24 87102617 1.05 SGD
Shipped after 2017-05-01
Red 1PC 1 SN10010.15 87102601 1.05 SGD
Shipped after 2017-05-01
Blue 1PC 1 SN10010.33 87102626 1.06 SGD
Shipped after 2017-05-10
ADD TO CART

Related Products