Buy more than* S$200* and get FREE SHIPPING

Knock Ballpoint Pens

5.00 (1)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
11x15.6x140.2
Refill
SA-14CN
Ball Tip Diameter(mm)
1.4
Weight (g)
8.7
...see all>
Product Options
ADD TO CART
Green Purchasing Law Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fit Yellow Knock type 1PC 1 SN10014.24 87102644 1.99 SGD
Shipped after 2018-04-23
- - - 1pc 1 SN10014.15 87102635 1.99 SGD
Shipped after 2018-04-23
- - - 1pc 1 SN10014.33 87102653 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Address writing
5
From Japan
On 2014-10-24 13:20:27
Since it feels a bit unreliable if it is 0.7 mm or 1.0 mm when writing an address, I tried to purchase it. I am using 1.6 mm, but because it is slightly thin, it may be fine for fine kanji. It is also good to buy cheaply from the product of 100 yen shop, as there is also slipping on the grip.
This review is about item#87102644.

Related Products