Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Knock Ballpoint Pens

3.00 (2)
Ball Tip Diameter(mm)
0.7
Type
Knock type
...see all>
Product Options
ADD TO CART
Color (axis) Green Purchasing Law Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Refill Ink Color Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Green Purchasing Law Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Refill Ink Color Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink - 8.7x12.6x138.3 SJP-7 Black 12.7 1PC 1 SS1001PT07.13 87102723 -
Discontinued
[x]
Silver Fit 10.8x15.6x144 SNP-7 Black 11.5 1PC 1 SN201PT07.26 87102696 -
Discontinued
[x]
Brown Fit 10.8x15.6x144 SNP-7 Yellow 11.5 1PC 1 SN201PT07.21 87102687 -
Discontinued
[x]
Pink Fit 10.8x15.6x144 SNP-7 Yellow 11.5 1PC 1 SN201PT07.13 87102662 -
Discontinued
[x]
Yellow Fit 10.8x15.6x144 SNP-7 Yellow 11.5 1PC 1 SN201PT07.2 87102671 -
Discontinued
[x]
Navy Fit 10.8x15.6x144 SNP-7 Black 11.5 1PC 1 SN201PT07.9 87102714 -
Discontinued
[x]
Beige Fit 10.8x15.6x144 SNP-7 Black 11.5 1PC 1 SN201PT07.45 87102705 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Removing memos outdoors
2
From Japan
On 2015-11-01 21:29:56
Purchase because the torso of power tank 1.0 is thick and did not enter penholder of chest pocket. However, the writing taste is inferior.
This review is about item#87102705.
During oil work
4
From Japan
On 2015-08-12 08:01:07
Since the grip is not rubber, I like the appearance and the place I can try without being concerned when working with oil. Just ... the strength of the screw of the knock part is weak, it is easier to loosen, it cracks when it is over tightened, and it also flying when knocking ... ... although I have purchased several times preference, I want you to improve .
This review is about item#87102662.

Related Products