Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Knock Ballpoint Pens

4.33 (3)
Green Purchasing Law
Fit
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
9x12.4x145
Refill
SA-7CN
Ball Tip Diameter(mm)
0.7
Type
Knock type
Weight (g)
6.4
Material
(Axis) Play PS resin (clip) ABS resin
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 SN80.15 87102757 1.99 SGD
In stock
Yellow 1PC 1 SN80.24 87102766 1.99 SGD
In stock
Blue 1PC 1 SN80.33 87102775 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Fill out slips
5
From Japan
On 2017-11-03 08:26:22
It is the most simple ballpoint pen. Because it is a knock type, without losing the cap, convenient for carrying with a clip, there is also a replacement core and it is best for office use.
This review is about item#87102766.
Used for recording car maintenance work
5
From Japan
On 2015-11-19 01:23:03
It is simple and easy to use. I have used this type of black and red for many years. However, there are products that are broken from the root at the part where the hook occasionally hits pockets around this time. Did it become weaker than in the past?
This review is about item#87102757.
I use it in office work.
3
From Japan
On 2014-12-05 01:06:41
Especially since I am not particular about ballpoint pen, I tried to purchase it because it is cheap and it seems to be usable normally. As is expected, it is normal or bad.
This review is about item#87102757.

Related Products