Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ballpoint Pen

Green Purchasing Law
Fit
Dimensions (Shaft Diameter x Thickness x Length)(mm)
12.8 x 15.7 x 132.8
Refill
SJP-10
Ball Tip Diameter(mm)
1
Ink Color
Black
Material (Shaft)
Tree (reworked barrel after whiskey aging), clip: steel
Type
Cap type
Weight (g)
26.3
Specification
Pressurized ballpoint pen refill mounted, with case (for 5015 presentation box)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SS5015P10 87102784 51.47 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products