Buy more than* S$200* and get FREE SHIPPING

3-Color Ballpoint Pen

4.17 (6)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
12.2x15.9x143.7
Ball Tip Diameter(mm)
0.5
Type
Knock type
Weight (g)
11.5
...see all>
Product Options
ADD TO CART
Color (axis) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow Black + red + blue 1PC 1 SXE340005.24 87102811 4.99 SGD
Shipped after 2018-04-23
Yellow Black + red + blue 1PC 1 SXE340005.1 87102793 4.99 SGD
Shipped after 2018-04-23
Yellow Black + red + blue 1PC 1 SXE340005.15 87102802 4.99 SGD
Shipped after 2018-04-23
Navy Black red blue 1PC 1 SXE340005.9 87102827 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Clerical work writing
5
From Japan
On 2018-04-11 16:35:42
My colleague said it was easy to use = easy to write, so I used it, so I tried purchasing it. It is certainly smooth and easy to write. I will make it my favorite ballpoint pen.
This review is about item#87102802.
Sales
3
From Japan
On 2017-10-03 21:02:58
It is easy to pinch your clothes if it's a clip type to stop.
This review is about item#87102793.
When filling out a copy form document
5
From Japan
On 2016-07-14 14:02:32
In addition to being easy to write, I have a number of different colors for fine documents and pen pressure papers
This review is about item#87102827.
Fill out inspection table of heavy machinery
3
From Japan
On 2016-07-06 22:20:28
Last time I bought a 2 & 1 sharp pen, but since the use frequency of the sharpen pen is low, it is cheap unit price so I made it to 3 colors.
This review is about item#87102827.
Everyday use
5
From Japan
On 2016-05-13 19:46:35
I decided the ballpoint pen to be jet slim.
This review is about item#87102793.
Used for regular deskew.
4
From Japan
On 2015-08-03 14:54:03
I am using the other 3 color ballpoint pen but I feel easy to use most. It is easy to hold because it is slim, so it is easy to understand because the color is flashy.
This review is about item#87102802.

Related Products