Buy more than* S$200* and get FREE SHIPPING

Jetstream 0.5mm

4.36 (25)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
11.3x14.8x139.6
Refill
SXR-5
Ball Tip Diameter(mm)
0.5
Ink Color
Yellow
Type
Knock type
Weight (g)
9.3
Material
(Axis) Play PC resin, rubber grip (clip) ABS resin (mouthpiece) playback PBT resin
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lavender 1PC 1 SXN15005.34 87102863 1.99 SGD
Shipped after 2018-04-23
Yellow 1PC 1 SXN15005.24 87102845 1.99 SGD
Shipped after 2018-04-23
Yellow 1PC 1 SXN15005.33 87102854 1.99 SGD
Shipped after 2018-04-23
Yellow 1PC 1 SXN15005.15 87102836 1.99 SGD
Shipped after 2018-04-23
Apricot 1PC 1 SXN15005.54 87102897 1.99 SGD
Shipped after 2018-04-23
Sky blue 1PC 1 SXN15005.48 87102872 1.99 SGD
Shipped after 2018-04-23
Light Pink 1PC 1 SXN15005.51 87102881 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 18
4 star 4
3 star 0
2 star 0
1 star 3
Review Rating: 4.36
25 Customer Reviews
The reviews are automatic translation.
Paperwork
5
From Japan
On 2018-03-29 13:57:26
When I knew it, I borrowed it, it was very easy to write, so I bought it. I like this ballpoint pen so easy to write.
This review is about item#87102836.
For memos and other entries
5
From Japan
On 2018-03-12 16:46:29
You can write anything such as books and notes with this, smooth and smooth
This review is about item#87102845.
work
5
From Japan
On 2017-12-23 16:36:02
As I was recommended, I tried using it, Because it does not blur easily It is useful.
This review is about item#87102845.
Clerical work
5
From Japan
On 2017-06-09 15:55:46
Useful when writing nice and fine characters with pen tip. I can write firmly.
This review is about item#87102845.
Memo
5
From Japan
On 2017-04-26 14:51:17
Since it is routinely used, it is saved when there is handling. I also like design.
This review is about item#87102836.
Used to write office work
1
From Japan
On 2017-04-13 16:00:06
The color of the appearance ordered sky blue, but when I arrived it was already dirty and regretted having ordered.
This review is about item#87102872.
Appointment
5
From Japan
On 2017-02-19 10:37:34
It is good to see clearly the red after writing very easy to write
This review is about item#87102836.
Daily affairs
5
From Japan
On 2016-12-16 07:39:25
Because it's easy to write, I decided it as a jet stream if it's a ballpoint pen.
This review is about item#87102845.
Writing preeminent
5
From Japan
On 2016-07-04 20:35:33
It seems that writing taste is very good and study is progressing, it is favorite of high school student's daughter.
This review is about item#87102836.
liked it
5
From Japan
On 2016-07-04 20:24:15
I like it very smooth. It is the best I bought.
This review is about item#87102854.

Related Products