Buy more than* S$200* and get FREE SHIPPING

Color Ballpoint Pens

5.00 (2)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
11.3 x 14.8 x 139.6
Refill
SXR-5
Ball Tip Diameter(mm)
0.5
Type
Knock type
Weight (g)
9.3
...see all
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Baby Pink 1PC 1 SXN150C05.68 87102967 1.72 SGD
In stock
Orange 1PC 1 SXN150C05.4 87102933 1.70 SGD
In stock
Purple 1PC 1 SXN150C05.11 87102906 1.70 SGD
In stock
Red 1PC 1 SXN150C05.15 87102915 1.70 SGD
In stock
Blue 1PC 1 SXN150C05.33 87102924 1.70 SGD
In stock
Light blue 1PC 1 SXN150C05.8 87102976 1.70 SGD
In stock
Green 1PC 1 SXN150C05.6 87102951 1.70 SGD
In stock
Lime green 1PC 1 SXN150C05.5 87102942 1.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-05-30 14:55:00
I usually use a jet stream 3 color ballpoint pen, but since red is frequently used, I purchased it this time. Writing taste is smooth, there is no catch, etc. It is satisfactory.
This review is about item#87102915.
Fill in the document
5
From Japan
On 2016-09-01 11:58:11
I love this ballpoint pen. The writing is preeminent. It is sad that there is something that can not be written on the way. As a user there is a commitment to use up 1 ballpoint pen
This review is about item#87102915.

Related Products