Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Color Ballpoint Pens

4.78 (9)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
11.3 x 14.8 x 139.6
Refill
SXR-7
Ball Tip Diameter(mm)
0.7
Type
Knock type
Weight (g)
9.3
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lime green 1PC 1 SXN150C07.5 87103021 1.99 SGD
In stock
Red 1PC 1 SXN150C07.15 87102994 1.99 SGD
In stock
Blue 1PC 1 SXN150C07.33 87103003 1.99 SGD
In stock
Light blue 1PC 1 SXN150C07.8 87103055 1.99 SGD
In stock
Purple 1PC 1 SXN150C07.11 87102985 1.99 SGD
In stock
Orange 1PC 1 SXN150C07.4 87103012 1.99 SGD
In stock
Baby Pink 1PC 1 SXN150C07.68 87103046 1.99 SGD
In stock
Green 1PC 1 SXN150C07.6 87103037 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Adult Coloring
5
From Japan
On 2017-06-02 08:07:25
I am using it to paint small details. With very beautiful color, I think that I was glad I could buy it.
This review is about item#87102985.
I am using it for adult Mandara painting.
5
From Japan
On 2017-05-10 10:21:40
I bought a pink, but I can write it well and paint fine details neatly. We will also order other colors.
This review is about item#87103046.
For identifying the signature of the person in charge of the process
4
From Japan
On 2017-03-09 15:35:41
Green ballpoint pens do not have much sales record, which is easier to write than other ballpoint pens, but it seems that the price is still high, so we use it when using 10% OFF etc.
This review is about item#87103037.
Writing utensils
5
From Japan
On 2016-06-11 07:46:41
I could use it normally. Everywhere is expensive so it is comparatively cheap and saved.
This review is about item#87103003.
Company
4
From Japan
On 2016-05-18 11:01:29
It is a favorite jet stream It is easier to write and also like the design I wish this was a bit cheaper ...
This review is about item#87103003.
work
5
From Japan
On 2015-09-21 18:36:38
Easy to write but high price is neck
This review is about item#87103012.
work
5
From Japan
On 2015-09-21 18:36:38
Easy to write but high price is neck
This review is about item#87103012.
Paperwork
5
From Japan
On 2015-07-09 09:35:32
Even ink out, pen slipping very good. The ballpoint pen I used until now is easiest to write. The ink does not go over too.
This review is about item#87102994.
Better than other companies
5
From Japan
On 2014-12-09 22:30:05
There are also smooth inks in other companies, but jet stream is the best. It has good taste and less leakage and scraping.
This review is about item#87102994.

Related Products