Buy more than* S$200* and get FREE SHIPPING

Ballpoint Pen Refill

5.00 (7)
Dimensions (Shaft Diameter phi x Total Length) (mm)
3x87.7
Ball Tip Diameter(mm)
0.5
Weight (g)
0.7
Type
Oiliness
Compatible
SXE3-400-05, MSXE3-500-05, SXE3-601-05, MSXE3-701-05, MSXE5-1000-05
...see all
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 SXR8005.6 87103125 0.98 SGD
In stock
Yellow 1PC 1 SXR8005.24 87103107 0.97 SGD
In stock
Yellow 1PC 1 SXR8005.15 87103091 0.98 SGD
In stock
Yellow 1PC 1 SXR8005.33 87103116 0.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Paperwork
5
From Japan
On 2016-10-25 15:48:37
Core in place since the original pen is good is a feeling of use is is thankful to change from one.
This review is about item#87103107.
Office work
5
From Japan
On 2016-07-12 18:56:17
The best in the world! !
This review is about item#87103107.
Office work
5
From Japan
On 2016-04-01 14:48:26
Hoarse in a very smooth writing taste does not do. Not tired even wrote a long period of time in order to write with a light force to copy paper. Character will even illusion became well. Decrease of ink is as soon as possible, but it does not go back to the other pen.
This review is about item#87103107.
For the affairs of the company
5
From Japan
On 2016-03-29 22:28:02
Price is also cheap, performance is proven. Jet stream, less ink compared to the ordinary ballpoint pen is saved so early.
This review is about item#87103091.
Office supplies
5
From Japan
On 2016-01-14 09:43:41
And easier to write you have to repeat. 5 pieces we saw in the stationery shop. I am glad if you could be handled by your company.
This review is about item#87103107.
Paperwork
5
From Japan
On 2014-10-17 06:57:42
To buy from a single, cheaper price. Is good
This review is about item#87103091.
Office job
5
From Japan
On 2014-09-15 18:16:31
It is very easy to write. Since it helpful refills can get to easily.
This review is about item#87103107.

Related Products