Buy more than* S$200* and get FREE SHIPPING

Color Ballpoint Pens

Ball Tip Diameter(mm)
0.5
Ink Color
Red, orange, pink, violet, blue, sky blue, green, black
Dimensions (Vetical x Horizontal x Thickness) (mm)
142.0 * 102.0 * 17.0
Weight (g)
106.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UF20205.8C 87103222 19.99 SGD
Shipped after 2018-01-31
ADD TO CART

Related Products