Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Uni-Ball Signo

5.00 (1)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
9.8x15.3x151.3
Refill
UMR-5
Ball Tip Diameter(mm)
0.5
Ink Color
Yellow
Type
Cap type
Weight (g)
11.7
Material
(Axis) AS resin (cap) PET resin (clip) ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UM100.15 87103265 1.99 SGD
In stock
1PC 1 UM100.24 87103274 1.99 SGD
In stock
1PC 1 UM100.33 87103301 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Writing instrument
5
From Japan
On 2018-03-29 16:45:46
The writing age is smooth, there is no stuck, there is no break of letters. Moreover, it is cheap. It is stupid to buy a high class fountain pen.
This review is about item#87103274.

Related Products