Buy more than* S$200* and get FREE SHIPPING

Uni-Ball Shiguno Erasable

2.00 (2)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
9.8x16.3x156
Refill
UMER-51
Ball Tip Diameter(mm)
0.5
Type
Cap type
Weight (g)
12.2
Material
(Axis) AS resin (cap) PET resin (clip) PC resin
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 UM101ER05.6 87103405 1.99 SGD
Shipped after 2018-04-27
Yellow 1PC 1 UM101ER05.15 87103362 1.99 SGD
Shipped after 2018-04-23
Blue 1PC 1 UM101ER05.33 87103387 1.99 SGD
Shipped after 2018-04-23
Pink 1PC 1 UM101ER05.13 87103353 1.99 SGD
Shipped after 2018-04-26
Purple 1PC 1 UM101ER05.12 87103344 1.99 SGD
Shipped after 2018-04-23
Black 1PC 1 UM101ER05.24 87103371 1.99 SGD
Shipped after 2018-04-27
Aqua 1PC 1 UM101ER05.8 87103414 1.99 SGD
Shipped after 2018-04-26
Orange 1PC 1 UM101ER05.4 87103396 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Fill in
2
From Japan
On 2016-09-19 05:18:50
Although there is no problem in writing taste, it is useless if the tip of the pen is weakly dropped from the pen tip to the ground.
This review is about item#87103362.
For office use
2
From Japan
On 2016-03-06 22:52:04
It is the writing taste of a water-based ballpoint pen where ink sticks out. Even if you erase it with an eraser, it will remain quite awful. I purchased it for free shipping adjustment, but I feel like there is no repeat.
This review is about item#87103362.

Related Products