Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ballpoint Pens 0.5

5.00 (2)
Green Purchasing Law
Fit
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
9.6 x 15.3 x 148.8
Refill
UMR-5
Ball Tip Diameter(mm)
0.5
Type
Cap type
Weight (g)
12.3
Material
(Axis) AS resin (cap) PET resin (clip) PC resin
...see all>
Product Options
ADD TO CART
Ingredients Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ingredients Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Red 1PC 1 UM115.15 87103432 -
Discontinued
[x]
Gel ink (aqueous pigment) Black 1PC 1 UM115.24 87103441 -
Discontinued
[x]
Gel ink (aqueous pigment) Blue 1PC 1 UM115.33 87103457 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
for work
5
From Japan
On 2016-03-18 18:58:12
Uniball is purchased on a regular basis for use at work, but for the first time this time I purchased it with a monotaro. It is recommended because the manufacturer's goods can be bought cheaply.
This review is about item#87103432.
Used to fill daily affairs
5
From Japan
On 2014-11-12 14:26:54
A smooth, rubber-free rubber grip that does not require force and is comfortable to write is not fatigued
This review is about item#87103441.

Related Products