Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Uni-Ball Signo 0.28mm

4.25 (4)
Refill
UMR-1-28
Ball Tip Diameter(mm)
0.28
Weight (g)
11.5
...see all>
Product Options
ADD TO CART
Maximum Diameter (phi mm) Overall Length (mm) Ink Color Type Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Diameter (phi mm) Overall Length (mm) Ink Color Type Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Blue Cap type 11.5 x 15.6 x 137.8 1PC 1 UM15128.33 87103511 1.99 SGD
In stock
- - Red Cap type 11.5 x 15.6 x 137.8 1PC 1 UM15128.15 87103493 1.99 SGD
In stock
- - Yellow Cap type 11.5x15.6x137.8 1PC 1 UM15128.24 87103502 1.99 SGD
In stock
11.5 137.8 - - 11.5x15.6x137.8 1pc 1 UM15128.6 21247494 7.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
I have plenty of things to write and use it for it
5
From Japan
On 2017-05-19 15:14:31
I bought Signino for the first time is surely 0.7 It gets upgraded again as it gets thinner Since then the condition of writing will change just before the start of use and the ink is completely gone but it is very cheap to use
This review is about item#87103511.
During slip entry
3
From Japan
On 2017-02-10 14:45:07
There are many times when the ink becomes half stuck. I'm sorry.
This review is about item#87103511.
Document preparation
5
From Japan
On 2016-06-22 19:00:45
It is extremely easy to write though it is a very fine pen tip. I am using it primarily for preparing application documents to public institutions.
This review is about item#87103502.
Ledger entry
4
From Japan
On 2015-07-29 16:22:07
Usage satisfaction ★ The four reasons are only the point that it is a cap formula. Take it, attach it, take it again and fix it. It is troublesome. No matter how much I looked for it, I used this because I could not find a knock expression with this thinness. Price satisfaction ★ Four reasons are consumable items too, so it is very much appreciated if you can purchase it at less than 100 yen.
This review is about item#87103511.

Related Products