NoteBuy more than* S$200* and get FREE SHIPPING

Shiguno UMN105, Red

Dimensions (Shaft Diameter x Thickness x Length)(mm)
10.5x15x139.5
Refill
UMR-85N
Ball Tip Diameter(mm)
0.5
Ink Color
Yellow
Type
Knock type
Weight (g)
10
Material
(Axis) PC resin, rubber grip (clip) PC resin
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UMN105.15 87103597 1.06 SGD
In stock

Related Products