Buy more than* S$200* and get FREE SHIPPING

Uni Ballpoint Pen

3.00 (1)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
10.5x15x139.5
Refill
UMR-85N
Ball Tip Diameter(mm)
0.5
Weight (g)
10
...see all>
Product Options
ADD TO CART
Ingredients Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ingredients Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gel ink (aqueous pigment) Black Knock type 1PC 1 UMN105.24 87103606 1.99 SGD
In stock
- Yellow Knock type 1PC 1 UMN105.15 87103597 1.99 SGD
In stock
- - - 1pc 1 UMN105.33 87103615 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Write a letter
3
From Japan
On 2016-04-14 15:14:47
The difference between Knock formula and RT is only the thickness of the ballpoint pen body. Since the core is common, there is no performance difference as much as price difference.
This review is about item#87103606.

Related Products