Buy more than* S$200* and get FREE SHIPPING

Knock Ballpoint Pens

4.00 (2)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
11.8 x 16.3 x 144.8
Refill
UMR-85N
Ball Tip Diameter(mm)
0.5
Type
Knock type
Weight (g)
12.3
Material
(Axis) PC resin, with rubber grip (clip) PC resin
...see all>
Product Options
ADD TO CART
Ink Color Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black - 1PC 1 UMN152.24 87103642 1.99 SGD
In stock
Red Gel ink (aqueous pigment) 1PC 1 UMN152.15 87103633 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Office work time
5
From Japan
On 2016-12-15 12:48:58
This series is easy to write. In addition it is very handy because it is affordable or cheap.
This review is about item#87103642.
Write a letter
3
From Japan
On 2016-04-14 15:14:29
The difference between Knock formula and RT is only the thickness of the ballpoint pen body. Since the core is common, there is no performance difference as much as price difference.
This review is about item#87103642.

Related Products