Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ballpoint Pen Refill

5.00 (4)
Dimensions (Shaft Diameter phi x Total Length) (mm)
6x119
Ball Tip Diameter(mm)
0.38
Weight (g)
2.4
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 UMR1.24 87103667 0.99 SGD
In stock
Blue 1PC 1 UMR1.33 87103676 0.99 SGD
In stock
Red 1PC 1 UMR1.15 87103651 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2018-01-19 12:57:29
I tried various pens, but I think that this pen and this replacement core are the easiest to use and convenient. I want to keep using it forever.
This review is about item#87103651.
Fill in details such as books
5
From Japan
On 2017-12-12 14:44:40
I have patronized it for over 10 years. The writing comfort is also the best, but because Cospar is also good as it is a replacement core It is recommended! !
This review is about item#87103667.
Clerical work etc
5
From Japan
On 2017-01-18 17:53:23
I am loving it for over 10 years while changing core as easy to write
This review is about item#87103667.
Replacement core of ballpoint pen
5
From Japan
On 2015-10-29 22:49:05
I tried a variety of ballpoint pens, but the smoothness of writing taste and coloring of ink are good, the dark black color makes it easy to see the letters so I always repeat.
This review is about item#87103667.

Related Products