Buy more than* S$200* and get FREE SHIPPING

Ballpoint Pen Refill

4.60 (5)
Dimensions (Shaft Diameter phi x Total Length) (mm)
6x119
Ball Tip Diameter(mm)
0.28
Weight (g)
2.4
Compatible
UM-151-28
...see all>
Product Options
ADD TO CART
Type Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Red 1PC 1 UMR128.15 87103721 0.99 SGD
Shipped after 2018-06-01
Aqueousgel Yellow 1PC 1 UMR128.24 87103737 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Ideal for filling in fine letters
5
From Japan
On 2017-09-28 14:51:01
If it is too thin, it is difficult to read, if it is thicker or thicker it can not write in the narrow entry field. I liked it at work and I started using it for private use. It is delicately fine and fine, I have patronized many years.
This review is about item#87103737.
Clerical work
3
From Japan
On 2017-07-27 14:54:24
At the beginning of use, the ink got drunk. ... but after a short time the ink gets stuck or the ball part becomes hard and it gets faint. I like microfine and I have been using it all the time, but as performance I think now is one more thing.
This review is about item#87103737.
I have plenty of things to write and use it for it
5
From Japan
On 2017-05-19 15:07:35
Mitsubishi Pencil's signino is a necessity item since it is a favorite ballpoint pen from far before the ultra-fine market is on the market
This review is about item#87103721.
It is for work.
5
From Japan
On 2015-08-18 14:40:50
Thank you very much.
This review is about item#87103737.
Test application form etc
5
From Japan
On 2014-05-08 13:25:38
It is very easy to write, it is very good when writing small letters.
This review is about item#87103737.

Related Products