Buy more than* S$200* and get FREE SHIPPING

Ballpoint Pen Refill

5.00 (1)
Dimensions (Shaft Diameter phi x Total Length) (mm)
6x128.5
Ball Tip Diameter(mm)
0.5
Weight (g)
2.7
Compatible
UM-100, UM-100EW, UM-115
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 UMR5.24 87103755 0.99 SGD
In stock
Yellow 1PC 1 UMR5.15 87103746 0.99 SGD
In stock
Blue Black 1PC 1 UMR5.64 87103773 0.99 SGD
In stock
Blue 1PC 1 UMR5.33 87103764 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Creation of inspection slip
5
From Japan
On 2016-04-24 19:04:13
Compared with the shorter cap type signo 0.5 and style fitted blue black core 0.5, the color is darker and the line is also thick. It is also recommended for price.
This review is about item#87103773.

Related Products