Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Foot Width Standard Weight (g/1 leg) Material (Sole) Size (cm) Color Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Foot Width Standard Weight (g/1 leg) Material (Sole) Size (cm) Color Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3E, 3E 340(25.0cm), 340(25.0cm) EVA, rubber, EVA, rubber 26, 26 blue, Blue steel, Steel 1Pair 1 85127 76102521 56.99 SGD
Shipped after 2018-06-25
3E, 3E 340(25.0cm), 340(25.0cm) EVA, rubber, EVA, rubber 28, 28 orange, Orange steel, Steel 1Pair 1 85127 76102817 57.99 SGD
Shipped after 2018-06-25
3E, 3E 340(25.0cm), 340(25.0cm) EVA, rubber, EVA, rubber 27, 27 blue, Blue steel, Steel 1Pair 1 85127 76102546 56.99 SGD
Shipped after 2018-06-25
3E, 3E 340(25.0cm), 340(25.0cm) EVA, rubber, EVA, rubber 26.5, 26.5 blue, Blue steel, Steel 1Pair 1 85127 76102537 56.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 22.5 orange steel 1Pair 1 85127 76102713 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 25 orange steel 1Pair 1 85127 76102765 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 29 black steel 1Pair 1 85127 76102957 57.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 23 blue steel 1Pair 1 85127 76102467 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 24 blue steel 1Pair 1 85127 76102485 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 22 green steel 1Pair 1 85127 76102573 57.99 SGD
Shipped after 2018-06-27
3E 340(25.0cm) EVA, rubber 28 green steel 1Pair 1 85127 76102686 57.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 22.5 black steel 1Pair 1 85127 76102844 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 22 blue steel 1Pair 1 85127 76102442 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 22.5 green steel 1Pair 1 85127 76102582 65.99 SGD
Shipped after 2018-06-27
3E 340(25.0cm) EVA, rubber 23.5 green steel 1Pair 1 85127 76102607 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 25 green steel 1Pair 1 85127 76102634 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 25.5 orange steel 1Pair 1 85127 76102774 56.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 26 orange steel 1Pair 1 85127 76102783 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 27 black steel 1Pair 1 85127 76102932 56.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 29 blue steel 1Pair 1 85127 76102564 57.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 27 green steel 1Pair 1 85127 76102677 56.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 26.5 orange steel 1Pair 1 85127 76102792 56.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 29 orange steel 1Pair 1 85127 76102826 57.99 SGD
Shipped after 2018-07-31
3E 340(25.0cm) EVA, rubber 24 black steel 1Pair 1 85127 76102871 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 24.5 black steel 1Pair 1 85127 76102887 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 24.5 blue steel 1Pair 1 85127 76102494 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 24 orange steel 1Pair 1 85127 76102747 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 22.5 blue steel 1Pair 1 85127 76102451 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 23.5 blue steel 1Pair 1 85127 76102476 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 25.5 blue steel 1Pair 1 85127 76102512 57.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 24 green steel 1Pair 1 85127 76102616 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 24.5 green steel 1Pair 1 85127 76102625 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 26 green steel 1Pair 1 85127 76102652 56.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 23 orange steel 1Pair 1 85127 76102722 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 24.5 orange steel 1Pair 1 85127 76102756 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 22 black steel 1Pair 1 85127 76102835 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 23 black steel 1Pair 1 85127 76102853 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 23.5 black steel 1Pair 1 85127 76102862 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 25.5 black steel 1Pair 1 85127 76102905 72.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 23 green steel 1Pair 1 85127 76102591 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 25.5 green steel 1Pair 1 85127 76102643 72.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 26.5 green steel 1Pair 1 85127 76102661 56.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 29 green steel 1Pair 1 85127 76102695 57.99 SGD
Shipped after 2018-06-27
3E 340(25.0cm) EVA, rubber 22 orange steel 1Pair 1 85127 76102704 65.99 SGD
Shipped after 2018-06-28
3E 340(25.0cm) EVA, rubber 27 orange steel 1Pair 1 85127 76102801 56.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 25 black steel 1Pair 1 85127 76102896 55.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 26 black steel 1Pair 1 85127 76102914 56.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 26.5 black steel 1Pair 1 85127 76102923 56.99 SGD
Shipped after 2018-06-25
3E 340(25.0cm) EVA, rubber 28 black steel 1Pair 1 85127 76102941 57.99 SGD
Shipped after 2018-06-25
3E, 3E 340(25.0cm), 340(25.0cm) EVA, rubber, EVA, rubber 25, 25 blue, Blue steel, Steel 1Pair 1 85127 76102503 55.99 SGD
Shipped after 2018-06-25
3E, 3E 340(25.0cm), 340(25.0cm) EVA, rubber, EVA, rubber 28, 28 blue, Blue steel, Steel 1Pair 1 85127 76102555 57.99 SGD
Shipped after 2018-06-25
3E, 3E 340(25.0cm), 340(25.0cm) EVA, rubber, EVA, rubber 23.5, 23.5 orange, Orange steel, Steel 1Pair 1 85127 76102731 55.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 14
4 star 7
3 star 0
2 star 2
1 star 0
Review Rating: 4.43
23 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2018-06-07 11:11:13
I was looking for a sneaker type. I bought it because the price is reasonable and there are plenty of color variations. Comfort is also comfortable
This review is about item#76102512.
Protection during trolley movement
4
From Japan
On 2018-05-01 14:46:52
It is a product as expected without excess or deficiency. It is still better if there is more breathability. I was out of stock but it arrived soon. Thank you.
This review is about item#76102862.
During machine maintenance
4
From Japan
On 2018-04-26 21:44:57
I think there is value more than price. Design is also good.
This review is about item#76102677.
When making products using machines.
5
From Japan
On 2017-09-29 20:16:41
It is light and easy to move. In a workplace with many machines and so on, you can feel safe even if you hit it.
This review is about item#76102792.
Machine maintenance
5
From Japan
On 2017-09-11 18:39:29
I want other colors to be out. I would like to expect improvements (cheaper) in price
This review is about item#76102801.
When making products using machines.
5
From Japan
On 2017-05-21 19:36:11
Even though it is light and easy to move, I am concerned because my toes are made safe.
This review is about item#76102537.
Motorcycle Repair
2
From Japan
On 2017-03-22 13:53:57
It is light and easy to wear, but because of the thin shape of the toes, I feel the ring finger strikes the border of the lead. It is a painful place to put on thick socks. It may be fine if it is one size upper. The design is smart and good, but I thought that one who got used to so-called safety shoes should pay attention.
This review is about item#76102887.
Motorcycle Repair
2
From Japan
On 2017-03-10 15:25:28
There is no problem with the size, but the border of the lead has hit the area around the little finger, it hurts when walking. Because the toe is sharp design, does the core have a slim shape as well? It is light and easy to wear, it is smart and cool, but it would be impossible for safety shoes. There is no repeat.
This review is about item#76102887.
Entering the office and factory
5
From Japan
On 2016-10-11 09:05:45
It is light and not good to steak. A simple design that I can not think of as a safety shoe is good, and I also recommend it to other people for my second purchase. I like the way strings can be stored in particular.
This review is about item#76102853.
Used at normal construction site
5
From Japan
On 2016-10-02 17:12:59
There is no feeling like wearing safety shoes with wearing feeling very lightly. I feel that it is somewhat heavier than running shoes .... I do not have steam, as I will not be driving the car as it is so I think that it is excellent shoes of cost performance.
This review is about item#76102652.

Related Products